Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Nylon Bag, 99 Components, 2 People Served

  • Mfr # FA185B-PRO-GR

  • Zoro # G416214357


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Pockets
6
Housing Type
Bag
Tools Included
(2) Scalpel Blades, 1 in Surgical Tape, 7.25 in EMT Shears, Emergency Blanket, LED Pen Light, Scalpel Handle #3, Stainless Steel Curved Hemostat, Stainless Steel Tweezer, Stainless Steel Scissors, Suture, Tongue Depressor
ANSI Class
Not ANSI Compliant
Latex Content
Latex Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA185B-PRO-GR
Zoro #
G416214357
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
5 in
Housing Height
9 in
Housing Width
8 in

Details

Number of Pockets
6
Housing Type
Bag
Tools Included
(2) Scalpel Blades, 1 in Surgical Tape, 7.25 in EMT Shears, Emergency Blanket, LED Pen Light, Scalpel Handle #3, Stainless Steel Curved Hemostat, Stainless Steel Tweezer, Stainless Steel Scissors, Suture, Tongue Depressor
ANSI Class
Not ANSI Compliant
Latex Content
Latex Free
Housing Material
Nylon
PPE and Disposal Equipment Included
(2) Pairs Nitrile Gloves
ANSI Standard Met
Not ANSI Compliant
Number of People Served
2
Oral and Inhalant Medicinals Included
(2) Ammonia Inhalants, (2) Pain Relievers
Standards
Non ANSI Compliant
Unitized
Bulk
Wound Dressings Included
(4) 2 in x 2 in Sterile Gauze Pads, (4) 3 in x 3 in Sterile Gauze Pads, (8) 4 in x 4 in Sterile Gauze Pads, 2 in Elastic Bandages, 4 in Israeli Bandages, 4 in x 4 in Burn Gel Dressing, 4 in x 4 in QuikClot Hemostatic Gauze Pad, 4 in x 4.1 yd Conforming Gauze Roll, Triangular Bandages
Water Resistance
Water Resistant
Item
First Aid Kit
Includes Medication
Medication Included
Miscellaneous Kit Contents Included
(4) Alcohol Wipes, (4) BZK Wipes, (4) Iodine Wipes, (4) Sting and Bite Wipes
Includes Housing
Housing Included
Application
Vehicle
Product Type
First Aid Kit
Number of Components
99
Adhesive Bandages Included
(16) 1 in x 3 in Bandage Strips, (2) Fingertip Bandages, (2) Knuckle Bandages, (4) 2 in x 4 in Bandage Strips
Housing Color
Black
Topical Medicinals Included
(2) Burn Gel, (4) Alcohol Wipes, (4) BZK Wipes, (4) Iodine Wipes, (4) Sting and Bite Wipes, Lip Balm, Liquid Skin
ANSI Type
Not ANSI Compliant

Description

First Aid Kit, Product Type First Aid Kit, Application Vehicle, Number of People Served 2, Number of Components 99, Number of Pockets 6, Adhesive Bandages Included (16) 1 in x 3 in Bandage Strips, (2) Fingertip Bandages, (2) Knuckle Bandages, (4) 2 in x 4 in Bandage Strips, Documentation Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.