Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Nylon Bag, 99 Components, 2 People Served

  • Mfr # FA185R-PRO-GR

  • Zoro # G716214378


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Housing Height
9 in
Number of People Served
2
Housing Color
Red
Miscellaneous Kit Contents Included
(4) Alcohol Wipes, (4) BZK Wipes, (4) Iodine Wipes, (4) Sting and Bite Wipes
Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA185R-PRO-GR
Zoro #
G716214378
UPC #
-
Country of Origin
United States

Dimensions

Housing Height
9 in
Housing Depth
5 in
Housing Width
8 in

Details

Number of People Served
2
Housing Color
Red
Miscellaneous Kit Contents Included
(4) Alcohol Wipes, (4) BZK Wipes, (4) Iodine Wipes, (4) Sting and Bite Wipes
Number of Pockets
6
Oral and Inhalant Medicinals Included
(2) Ammonia Inhalants, (2) Pain Relievers
Item
First Aid Kit
Includes Medication
Medication Included
Product Type
First Aid Kit
ANSI Class
Not ANSI Compliant
PPE and Disposal Equipment Included
(2) Pairs Nitrile Gloves
Includes Housing
Housing Included
Adhesive Bandages Included
(16) 1 in x 3 in Bandage Strips, (2) Fingertip Bandages, (2) Knuckle Bandages, (4) 2 in x 4 in Bandage Strips
Topical Medicinals Included
(2) Burn Gel, (4) Alcohol Wipes, (4) BZK Wipes, (4) Iodine Wipes, (4) Sting and Bite Wipes, Lip Balm, Liquid Skin
Latex Content
Latex Free
Application
Vehicle
Housing Type
Bag
Standards
Non ANSI Compliant
Number of Components
99
Unitized
Bulk
Housing Material
Nylon
ANSI Standard Met
Not ANSI Compliant
Water Resistance
Water Resistant
Wound Dressings Included
(4) 2 in x 2 in Sterile Gauze Pads, (4) 3 in x 3 in Sterile Gauze Pads, (8) 4 in x 4 in Sterile Gauze Pads, 2 in Elastic Bandages, 4 in Israeli Bandages, 4 in x 4 in Burn Gel Dressing, 4 in x 4 in QuikClot Hemostatic Gauze Pad, 4 in x 4.1 yd Conforming Gauze Roll, Triangular Bandages
Tools Included
(2) Scalpel Blades, 1 in Surgical Tape, 7.25 in EMT Shears, Emergency Blanket, LED Pen Light, Scalpel Handle #3, Stainless Steel Curved Hemostat, Stainless Steel Tweezer, Stainless Steel Scissors, Suture, Tongue Depressor
ANSI Type
Not ANSI Compliant

Description

First Aid Kit, Product Type First Aid Kit, Application Vehicle, Number of People Served 2, Number of Components 99, Number of Pockets 6, Adhesive Bandages Included (16) 1 in x 3 in Bandage Strips, (2) Fingertip Bandages, (2) Knuckle Bandages, (4) 2 in x 4 in Bandage Strips, Documentation Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.