Zoro Homepage

Rapid Response PAC, Nylon Bag, 60 Components, 2 People Served

  • Mfr # FA143B-ADV-GR

  • Zoro # G516246104


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Application
Military
Housing Material
Nylon
ANSI Class
Not ANSI Compliant
Housing Width
4 1/4 in
Housing Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA143B-ADV-GR
Zoro #
G516246104
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
4 1/4 in
Housing Height
14 in
Housing Depth
6 1/2 in

Description

Rapid Response PAC, Product Type Rapid Response PAC, Application Military, Number of People Served 2, Number of Components 60, Number of Pockets 4, Adhesive Bandages Included (16) 1 in x 3 in Bandage Strips, Documentation Included First Aid Guide, Wound Dressings Included (2) 2 in Elastic Bandages, (2) 4 in x 4 in Sterile Gauze Pads, (2) 4 in x 4.1 yd Conforming Gauze Rolls, (2) Emergency Trauma Dressing, 4 in x 4 in Hemostatic Gauze Pad, Multi-Trauma Dressing, Triangular Bandages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.