Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Response PAC, Nylon Bag, 60 Components, 2 People Served

  • Mfr # FA143R-ADV-GR

  • Zoro # G516214387


product price: $103.99
/ea
Free Shipping & Returns

Key Features

ANSI Class
Not ANSI Compliant
Latex Content
Latex Free
Tools Included
1 in Tape, EMT Shears, Stainless Steel Hemostat, Stainless Steel Tweezers, Suture
Water Resistance
Water Resistant
Number of People Served
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA143R-ADV-GR
Zoro #
G516214387
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
6 1/2 in
Housing Height
14 in
Housing Width
4 1/4 in

Details

ANSI Class
Not ANSI Compliant
Latex Content
Latex Free
Tools Included
1 in Tape, EMT Shears, Stainless Steel Hemostat, Stainless Steel Tweezers, Suture
Water Resistance
Water Resistant
Number of People Served
2
Documentation Included
First Aid Guide
Oral and Inhalant Medicinals Included
(10) Pain Relievers, (2) Ammonia Inhalants, 110 mm Oral Airway
Standards
Non ANSI Compliant
Item
Rapid Response PAC
Application
Military
Includes Housing
Housing Included
Number of Pockets
4
Adhesive Bandages Included
(16) 1 in x 3 in Bandage Strips
Includes Medication
Medication Included
Unitized
Bulk
Housing Color
Red
PPE and Disposal Equipment Included
Nitrile Gloves
Topical Medicinals Included
(12) BZK Antiseptic Wipes, (12) Iodine Wipes, First Aid Burn Cream
Housing Type
Bag
Number of Components
60
Miscellaneous Kit Contents Included
(12) BZK Antiseptic Wipes, (12) Iodine Wipes
Wound Dressings Included
(2) 2 in Elastic Bandages, (2) 4 in x 4 in Sterile Gauze Pads, (2) 4 in x 4.1 yd Conforming Gauze Rolls, (2) Emergency Trauma Dressing, 4 in x 4 in Hemostatic Gauze Pad, Multi-Trauma Dressing, Triangular Bandages
ANSI Standard Met
Not ANSI Compliant
Housing Material
Nylon
ANSI Type
Not ANSI Compliant
Product Type
Rapid Response PAC

Description

Rapid Response PAC, Product Type Rapid Response PAC, Application Military, Number of People Served 2, Number of Components 60, Number of Pockets 4, Adhesive Bandages Included (16) 1 in x 3 in Bandage Strips, Documentation Included First Aid Guide, Wound Dressings Included (2) 2 in Elastic Bandages, (2) 4 in x 4 in Sterile Gauze Pads, (2) 4 in x 4.1 yd Conforming Gauze Rolls, (2) Emergency Trauma Dressing, 4 in x 4 in Hemostatic Gauze Pad, Multi-Trauma Dressing, Triangular Bandages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.