Zoro Homepage

Tactical Trauma Kit Black - Advanced

  • Mfr # FA138B-ADV-GR

  • Zoro # G521735655


product price: $275.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA138B-ADV-GR
Zoro #
G521735655
UPC #
-
Country of Origin
United States

Description

Backpack Responder Kit, Product Type Backpack Responder Kit, Application General Purpose, Number of People Served 20, Number of Components 206, Number of Pockets 10, Adhesive Bandages Included (10) Knuckle Bandages, (16) 1 in x 3 in Bandage Strips, (5) 2 in x 4 in Bandage Strips, Documentation Included First Aid Guide, Wound Dressings Included (2) Emergency Trauma Dressing, (2) Triangular Bandages, (3) Multi Trauma Dressings, 4 in x 4 in Hemostatic Gauze Pad, 6 in Elastic Bandages

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.