Tourniquet Holder
Mfr # FA630B-ADV-GR
Zoro # G716484658
product price: $31.19
/eaKey Features
Includes
Tourniquet Holder
Product Type
Tourniquet
Material
Nylon
Overall Length
6 1/2 in
Features
Snag-Resistant Top Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA630B-ADV-GR
Zoro #
G716484658
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 1/2 in
Overall Width
2 in
Details
Color
Black
Includes
Tourniquet Holder
Item
Tourniquet
Product Type
Tourniquet
Material
Nylon
Features
Snag-Resistant Top Strap
Description
Tourniquet Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.