Zoro Homepage

Tourniquet Holder

  • Mfr # FA630R-ADV-GR

  • Zoro # G316484577


product price: $31.19
/ea

Key Features

Includes
Tourniquet Holder
Color
Red
Product Type
Tourniquet
Features
Snag-Resistant Top Strap
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA630R-ADV-GR
Zoro #
G316484577
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
6 1/2 in

Details

Includes
Tourniquet Holder
Color
Red
Item
Tourniquet
Product Type
Tourniquet
Features
Snag-Resistant Top Strap
Material
Nylon

Description

Tourniquet Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.