Trauma Kit, Nylon Bag, 33 Components, 1 People Served
Mfr # FA182OD-PRO-GR
Zoro # G116214336
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Tools Included
5.5 in EMT Shears, Decompression Needle
Housing Material
Nylon
PPE and Disposal Equipment Included
(2) Pairs Nitrile Gloves
Application
Vehicle
Housing Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA182OD-PRO-GR
Zoro #
G116214336
UPC #
-
Country of Origin
United States
Dimensions
Housing Width
5 in
Housing Depth
3 in
Housing Height
6 1/2 in
Description
Trauma Kit, Product Type Trauma Kit, Application Vehicle, Number of People Served 1, Number of Components 33, Number of Pockets 1, Adhesive Bandages Included (16) 1 in x 3 in Bandage Strips, Documentation Included Not Applicable, Wound Dressings Included 4 in Emergency Trauma Dressing, QuikClot Combat Gauze, Miscellaneous Kit Contents Included (3) BZK Antiseptic Wipes, Topical Medicinals Included (3) Burn Gel Packets, (3) BZK Antiseptic Wipes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.