Zoro Homepage

Trauma Kit, Nylon Bag, 33 Components, 1 People Served

  • Mfr # FA182R-PRO-GR

  • Zoro # G916214413


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Red
Oral and Inhalant Medicinals Included
(2) Ammonia Inhalants
Housing Width
5 in
Adhesive Bandages Included
(16) 1 in x 3 in Bandage Strips
Topical Medicinals Included
(3) Burn Gel Packets, (3) BZK Antiseptic Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA182R-PRO-GR
Zoro #
G916214413
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
5 in
Housing Height
6 1/2 in
Housing Depth
3 in

Description

Trauma Kit, Product Type Trauma Kit, Application Vehicle, Number of People Served 1, Number of Components 33, Number of Pockets 1, Adhesive Bandages Included (16) 1 in x 3 in Bandage Strips, Documentation Included Not Applicable, Wound Dressings Included 4 in Emergency Trauma Dressing, QuikClot Combat Gauze, Miscellaneous Kit Contents Included (3) BZK Antiseptic Wipes, Topical Medicinals Included (3) Burn Gel Packets, (3) BZK Antiseptic Wipes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.