Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trauma Kit, Nylon Bag, 33 Components, 1 People Served

  • Mfr # FA182T-PRO-GR

  • Zoro # G416214395


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Oral and Inhalant Medicinals Included
(2) Ammonia Inhalants
Includes Medication
Medication Included
Adhesive Bandages Included
(16) 1 in x 3 in Bandage Strips
Housing Depth
3 in
ANSI Class
Not ANSI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA182T-PRO-GR
Zoro #
G416214395
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3 in
Housing Height
6 1/2 in
Housing Width
5 in

Details

Oral and Inhalant Medicinals Included
(2) Ammonia Inhalants
Includes Medication
Medication Included
Adhesive Bandages Included
(16) 1 in x 3 in Bandage Strips
ANSI Class
Not ANSI Compliant
Water Resistance
Water Resistant
Latex Content
Latex Free
Housing Color
Tan
Unitized
Bulk
Number of People Served
1
Housing Material
Nylon
Topical Medicinals Included
(3) Burn Gel Packets, (3) BZK Antiseptic Wipes
Standards
Non ANSI Compliant
Includes Mounting Hardware
Hardware Included
Color Code System
Black (Sharpie)
ANSI Standard Met
Not ANSI Compliant
Number of Pockets
1
Housing Type
Bag
Wound Dressings Included
4 in Emergency Trauma Dressing, QuikClot Combat Gauze
Miscellaneous Kit Contents Included
(3) BZK Antiseptic Wipes
Item
Trauma Kit
Includes Housing
Housing Included
Number of Components
33
Application
Vehicle
Tools Included
5.5 in EMT Shears, Decompression Needle
PPE and Disposal Equipment Included
(2) Pairs Nitrile Gloves
Product Type
Trauma Kit
ANSI Type
Not ANSI Compliant

Description

Trauma Kit, Product Type Trauma Kit, Application Vehicle, Number of People Served 1, Number of Components 33, Number of Pockets 1, Adhesive Bandages Included (16) 1 in x 3 in Bandage Strips, Documentation Included Not Applicable, Wound Dressings Included 4 in Emergency Trauma Dressing, QuikClot Combat Gauze, Miscellaneous Kit Contents Included (3) BZK Antiseptic Wipes, Topical Medicinals Included (3) Burn Gel Packets, (3) BZK Antiseptic Wipes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.