Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Gun Safe, Electronic, 1,096 lb, 47.6 cu ft, 1/2 hr, (90) Guns E-90-MB-E-S-72

Gun Safe, Electronic, 1,096 lb, 47.6 cu ft, 1/2 hr, (90) Guns (Discontinued)

  • Mfr # E-90-MB-E-S-72
  • Zoro # G1153761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-90-MB-E-S-72
Zoro #
G1153761
UPC #
085529161760
Country of Origin
China

Dimensions

Outside Width
31 in
Outside Height
72 in
Outside Depth
48 in
Wall Thickness
3 mm
Door Plate Thickness
3 mm
Inside Width
48 in
Door Opening Height
59 45/64 in
Inside Depth
24 1/2 in
Inside Height
69 1/2 in
Door Opening Width
38 15/64 in

Details

Net Weight
1,096 lb
Capacity
47.6 cu ft
Lock Style
Electronic
Holds
(90) Guns
Includes
2 or More Row Barrel Rest Inserts, Door Organizer
Fire Rating
1/2 hr
Material
Steel
Item
Gun Safe
Color
Black
Number of Shelves
8 Adjustable
Water Endurance
0
Features
Four Way Locking with 1-1/2 in Live Action Locking Bolts and 1 in Deadbolt
Finish
Powder Coated
Number of Bolts
12

Description

Gun Safe, Color Black, Net Weight 1,096 lb, Capacity 47.6 cu ft, Fire Rating 1/2 hr, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Electronic, 8 Adjustable Number of Shelves, Number of Bolts 12, Outside Height 72 in, Outside Width 31 in, Outside Depth 48 in, Inside Height 69 1/2 in, Inside Width 48 in, Inside Depth 24 1/2 in, Door Opening Height 59 11/16 in, Door Opening Width 38 1/4 in, Door Plate Thickness 3 mm, Wall Thickness 3 mm, Holds (90) Guns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.