Shop ELITE-KOLD
Create Account
DK-055 Ankle and Foot Ice Wrap for Ankle Pain and Swelling
- Mfr # DK-055
- Zoro # G603882000
product price:Â
$
73.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DK-055
- Zoro #
- G603882000
- UPC #
- 730903110550
- Country of Origin
- China
Description
Elite-Kold wraps provide up to 2 hours of cold treatment at a safe temperature. Two layers of "ice pillows" contain non-toxic, purified water as the freezing agent. When frozen the ice pillows remain flexible to ensure a comfortable fit and excellent application of cold to injury site. The outside velvet loop fabric allows desired compression and fit for all sizes.
Features- Total coverage of ankle and foot.
- Ice pillows for long term.
- Safe cold therapy.
- 3 in. elastic straps allow desired compression.
- Relieves pain and swelling the natural way.
- No frost bite or skin burn.
- Color - Blue.
- Dimension - 17 L x 10 H in.
- Item Weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.