Shop ELITE-KOLD
Create Account
DK-057 Knee Ice Wrap
- Mfr # DK-057
- Zoro # G603881843
product price:Â
$
60.99
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
- DK-057
- Zoro #
- G603881843
- UPC #
- 730903110574
- Country of Origin
- China
Description
This Elite-Kold wrap provides up to 2 hours of cold treatment at a safe temperature. The unique design features 2 layers of "ice pillows" that contain non-toxic, purified water as the freezing agent. The frozen the ice pillows remain flexible to ensure a comfortable fit and excellent application of cold to injury site.
Features- Provides icing of knee, hamstring, or calf.
- Due to "open patella" design, can be applied over the knee cap to minimize discomfort.
- Ice pillows for long term, safe cold therapy.
- 3 in. elastic straps allow desired compression.
- Size - Small.
- Solid Icing for the knee.
- Dimension - 14 L x 14 H in.
- Item Weight - 3 lbs.