Lanier 104-4PLY-No 20 Size 20 Cut End Mop Head - pack of 6

  • Mfr # 10471

  • Zoro # G303754812


product price:  $65.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10471
Zoro #
G303754812
UPC #
852026003035
Country of Origin
China

Description

Features
  • Dimensions: #20
  • Product Type: Mop Refill
  • Mop Material: Cotton
  • Number in Package: 1 pk
  • Commercial or Residential: Residential
  • Mop Head Type: Cut End
  • #20
  • 4 ply cotton with blue cord
  • Professional mop for heavy damp mopping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.