Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lanier 106-4PLY-No 32 Size 32 Cut End Mop Head

  • Mfr # 10473

  • Zoro # G703896310


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10473
Zoro #
G703896310
UPC #
852026003059
Country of Origin
China

Description

Features
  • Dimensions: #32
  • Product Type: Mop Refill
  • Mop Material: Cotton
  • Number in Package: 1 pk
  • Mop Head Type: Cut End
  • Commercial or Residential: Commercial
  • #32
  • 4 ply cotton with blue cord
  • Industrial mop-used in restaurants, schools and office buildings
  • Good absorbency
  • Hang hook
  • Soak in water for 12-24 hours to break in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.