Zoro Homepage
This item is Discontinued.
Elite Pearl 24 x 48  Bath Towels , 12PK INST-2448-8

24 x 48 Bath Towels , 12PK (Discontinued)

  • Mfr # INST-2448-8
  • Zoro # G406171813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INST-2448-8
Zoro #
G406171813
UPC #
764950205532
Country of Origin
Pakistan

Dimensions

Length
24
Width
48
Size
24 in x 48 in

Details

Color
White
Material
100% Ring-Spun Cotton
Weight
16
Item
Bath Towel

Description

HOTEL BATH TOWEL PACK: Monarch Brands quick-drying light Elite towel collection is made of 86/14 cotton/poly blend. Made from budget-friendly 16S open end yarn, the poly ground construction coupled with cotton pile delivers a longer lasting towel that outranks competitive bathroom bath towels in the marketplace.
BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home? Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels? Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case!
ELITE TOWEL SETS: Originally designed for the hospitality market, Elite bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom.
CARING FOR YOUR ELITE HAND TOWEL SETS: Our soft, lightweight bath towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk bath towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low.
BULK BATH TOWEL CAR DRYING TOWEL?: Although not designed for it, toward the end of their life, these can also be cut and used as towel rags for general cleaning around the house, the shop floor, garage or to dry your car.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.