Zoro Homepage

Digital Pillow Speaker, 30V DC, White

  • Mfr # EN4001EXAEA72CAN1

  • Zoro # G415093755


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Product Type
Digital Pillow Speaker
Standards
Conforms to UL 1069, FDA Listed, RoHS Compliant
Overall Length
9 3/8 in
Current
0.1A
Includes
Security Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN4001EXAEA72CAN1
Zoro #
G415093755
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 3/8 in
Overall Depth
1 3/8 in
Overall Width
3 3/16 in

Details

Item
Digital Pillow Speaker
Product Type
Digital Pillow Speaker
Standards
Conforms to UL 1069, FDA Listed, RoHS Compliant
Current
0.1A
Includes
Security Clip
Color
White
Voltage
30V DC

Description

Digital Pillow Speaker, Voltage 30V DC, Color White, Includes Security Clip, Standards Conforms to UL 1069, FDA Listed, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.