Zoro Homepage

Digital Pillow Speaker, 30V DC, White

  • Mfr # EN4001EXAEA72CAQ1

  • Zoro # G415093731


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Standards
Conforms to UL 1069, FDA Listed, RoHS Compliant
Overall Width
3 3/16 in
Product Type
Digital Pillow Speaker
Voltage
30V DC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN4001EXAEA72CAQ1
Zoro #
G415093731
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/16 in
Overall Length
9 3/8 in
Overall Depth
1 3/8 in

Details

Item
Digital Pillow Speaker
Standards
Conforms to UL 1069, FDA Listed, RoHS Compliant
Product Type
Digital Pillow Speaker
Voltage
30V DC
Color
White
Current
0.1 A
Includes
Security Clip

Description

Digital Pillow Speaker, Voltage 30V DC, Color White, Includes Security Clip, Standards Conforms to UL 1069, FDA Listed, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.