Zoro Homepage

Infrared Pillow Speaker, 30V DC, White

  • Mfr # ET0401EXABA014ZE1

  • Zoro # G715093790


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Voltage
30V DC
Overall Width
3 3/16 in
Product Type
Infrared Pillow Speaker
Overall Length
9 3/8 in
Includes
(2) AAA Batteries, Security Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET0401EXABA014ZE1
Zoro #
G715093790
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/16 in
Overall Length
9 3/8 in
Overall Depth
1 3/8 in

Details

Item
Infrared Pillow Speaker
Voltage
30V DC
Product Type
Infrared Pillow Speaker
Includes
(2) AAA Batteries, Security Clip
Standards
Conforms to UL 1069, FDA Listed, RoHS Compliant
Current
0.1 A
Color
White

Description

Infrared Pillow Speaker, Voltage 30V DC, Color White, Includes (2) AAA Batteries, Security Clip, Standards Conforms to UL 1069, FDA Listed, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.