Zoro Homepage

Infrared Pillow Speaker, 30V DC, White

  • Mfr # ET1601EXAEA500ZE1

  • Zoro # G515093754


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Current
0.1 A
Standards
Conforms to UL 1069, FDA Listed, RoHS Compliant
Product Type
Infrared Pillow Speaker
Includes
(2) AAA Batteries, Security Clip
Voltage
30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET1601EXAEA500ZE1
Zoro #
G515093754
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/16 in
Overall Length
9 3/8 in
Overall Depth
1 3/8 in

Details

Item
Infrared Pillow Speaker
Current
0.1 A
Standards
Conforms to UL 1069, FDA Listed, RoHS Compliant
Product Type
Infrared Pillow Speaker
Includes
(2) AAA Batteries, Security Clip
Voltage
30V DC
Color
White

Description

Infrared Pillow Speaker, Voltage 30V DC, Color White, Includes (2) AAA Batteries, Security Clip, Standards Conforms to UL 1069, FDA Listed, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.