Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Pressure Washer, Gas Power, Cold Water 20725

Pressure Washer, Gas Power, Cold Water (Discontinued)

  • Mfr # 20725
  • Zoro # G1955586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20725
Zoro #
G1955586
UPC #
011675207250
Country of Origin
United States

Dimensions

Hose Dimensions
3/8 in x 30 ft
Width
23 1/4 in
Height
23 in
Length
28 5/8 in
Overall Width
23 1/4 in
Overall Length
28 5/8 in
Hose Diameter
3/8 in
Overall Height
23 in
Hose Length
30 ft

Details

Engine Brand
Briggs and Stratton
Warranty
2 yr
Gross Torque
9.5 lb-ft
Pump Type
Triplex
HP
1.9 hp
Duty Rating
Heavy Duty
Pressure Washer Water Type
Cold
Net Weight
77 lb
Flow Rate
2.7 gpm
Engine Displacement
208 cc
Standards
PWMA Certifications PW101-2010
Includes
Carriage Bolts, Handle, High Pressure Hose, Oil Bottle, Plastic Knobs, Quick Connect Wand, Spray Gun, Spray Tips
Item
Gas-Powered Pressure Washer
Operating Pressure
3,300 psi
Burner Fuel
Gasoline
Starter Type
Recoil
Power Type
Gas
Pump Drive
Direct
Piston Material
Aluminum
Detergent Injection System
Yes
Pressure Washer HP Range
0 to 1.9
Pressure Washer Flow Rate
2.7 gpm
Usable Hours per Week
40
Pressure Washer Flow Rate Range
0 to 1.9 gpm
HP Range
0 to 1.9 hp
Style
Cart
Operating Pressure - Maximum
3,300 psi
Horsepower
1 7/8 hp
Water Type
Cold
Weight
77 lb
Power Source
Gas-Powered

Description

Gas-Powered Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,300 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.7 gpm, Engine Brand Briggs and Stratton, Starter Type Recoil, Engine Displacement 208 cc, 1.9 hp HP, Gross Torque 9.5 lb-ft, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Piston Material Aluminum, Usable Hours per Week 40, Hose Dimensions 3/8 in x 30 ft, Burner Fuel Gasoline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.