Zoro Homepage
This item is Discontinued.
Elite Screens 100" 4 3 Tripod Portable, T100UWV1 T100UWV1

100" 4 3 Tripod Portable, T100UWV1 (Discontinued)

  • Mfr # T100UWV1
  • Zoro # G4532657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T100UWV1
Zoro #
G4532657
UPC #
876818003126
Country of Origin
Unknown

Dimensions

Screen Size
100"
Height
113.6"
Width
86.8"
Depth
43.3"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Viewing Angle
180°
Product Type
Projection Screen

Description

Try this 100" Cinema Tripod Portable Diag screen. View size 60x80,screen size 65x83, NTSC/TV/VIDEO/4:3 format

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.