Zoro Homepage
This item is Discontinued.
Elite Screens 100" Diagonal Home Cinema, M100XWH M100XWH

100" Diagonal Home Cinema, M100XWH (Discontinued)

  • Mfr # M100XWH
  • Zoro # G4533795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100XWH
Zoro #
G4533795
UPC #
876818001399
Country of Origin
Unknown

Dimensions

Screen Size
100"
Height
59.6"
Width
93.5"
Depth
3.1"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Product Type
Projection Screen
Viewing Angle
180°

Description

Home Cinema Manual Pull-Down 100" Diagonal Screen with four-sided black masking borders; white case. 16:9 formatted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.