Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens 110" Diagonal Electric Screen, ELECTRIC110H ELECTRIC110H

110" Diagonal Electric Screen, ELECTRIC110H (Discontinued)

  • Mfr # ELECTRIC110H
  • Zoro # G4527443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELECTRIC110H
Zoro #
G4527443
UPC #
848448020767
Country of Origin
Unknown

Dimensions

Screen Size
110"
Height
68"
Width
109.2"
Depth
3.1"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Viewing Angle
180°
Product Type
Projection Screen

Description

110" diagonal, 16:9 SPECTRUM electric screen. Model has black colored housing that mounts flush to the wall as a standard This model has the MAX WHITE material with a 1.1 gain and the viewing dimensions are 54" x 96" (= viewing height x viewing width)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.