Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens 120" 16.9 Manual Pull Dwn Scrn, M120H M120H

120" 16.9 Manual Pull Dwn Scrn, M120H (Discontinued)

  • Mfr # M120H
  • Zoro # G4536656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120H
Zoro #
G4536656
UPC #
848448013585
Country of Origin
Unknown

Dimensions

Screen Size
120"
Height
82.5"
Width
110.9"
Depth
2.8"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Viewing Angle
180°
Product Type
Projection Screen

Description

EliteScreens Manual B M120H Pull Down Projection Screen (120" 16:9) Matte White Material

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.