Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens 120" Manual Pull down Screen, M120XWV2 M120XWV2

120" Manual Pull down Screen, M120XWV2 (Discontinued)

  • Mfr # M120XWV2
  • Zoro # G4532842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120XWV2
Zoro #
G4532842
UPC #
876818001382
Country of Origin
Unknown

Dimensions

Screen Size
120"
Height
82.6"
Width
102.3"
Depth
3.1"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Viewing Angle
180°
Product Type
Projection Screen

Description

The Elite 72x96" Manual Series Pull-Down Front Projection Screen is a basic, rugged and reliable screen for home, office, education or business use. Whether wall or ceiling mounted, this screen will lock in any position by using the included pull cord. The viewing angle of 160 makes this screen viable from just about anywhere in the room. The surface generates a bright, clear and vivid image. Behind the surface is a solid black backing material which prevents unwanted "light spill" from contaminating the projected image. In addition, you can easily clean the screen with a mild soap and water solution. Perfect for home or business applications Four-sided masking borders are standard - Optional 6", 12", 18" hanging brackets available

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.