Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elite Screens 125" Electric Screens, ELECTRIC125H ELECTRIC125H

125" Electric Screens, ELECTRIC125H (Discontinued)

  • Mfr # ELECTRIC125H
  • Zoro # G4524004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELECTRIC125H
Zoro #
G4524004
UPC #
876818005717
Country of Origin
Unknown

Dimensions

Screen Size
125"
Height
72.7"
Width
10.2 ft
Depth
3.1"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Product Type
Projection Screen
Viewing Angle
180°

Description

Electric125H Spectrum series Projector Screen- 125" (16:9).

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.