Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens 150" White Cased Scre, M150XWH M150XWH2

150" White Cased Scre, M150XWH (Discontinued)

  • Mfr # M150XWH2
  • Zoro # G4531433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M150XWH2
Zoro #
G4531433
UPC #
876818001412
Country of Origin
Unknown

Dimensions

Screen Size
150"
Height
84.6"
Width
11.5 ft
Depth
3.5"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Viewing Angle
180°
Product Type
Projection Screen

Description

Elite M150XWH2 Projection 150" White Cased Screen. Simple to mount, easy to use pull down projection screens from home theater. Dual Wall and Ceiling Mount Design, Screen Aspect Ratio: 16:9 (HDTV) and 4:3 (Video) Formats for Wide Variety of Home Theater Uses, Advanced Auto-Lock Pull Down System and Easy to Clean and Durable for Daily Usage,

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.