Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens 99" 1 1 Tripod Portable, T99NWS1 T99NWS1

99" 1 1 Tripod Portable, T99NWS1 (Discontinued)

  • Mfr # T99NWS1
  • Zoro # G4536428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T99NWS1
Zoro #
G4536428
UPC #
876818003096
Country of Origin
Unknown

Dimensions

Screen Size
99"

Details

Item
Projector Screen

Description

Tripod Series: 70" x 70" Tripod/Portable (1:1) Pull Up Projector Screen w/ standard Keystone Eliminator and Four Sided Black Masking Borders White Case

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.