Zoro Homepage

Aeon Auhd Series, AR135H2-AUHD

  • Mfr # AR135H2-AUHD

  • Zoro # G5455512


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Screen Size
66.2 in H x 117.7 in W
Color
Black
Height
67.1"
Width
117.7 in
Mounting Method
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR135H2-AUHD
Zoro #
G5455512
UPC #
848448019525
Country of Origin
China

Dimensions

Screen Size
66.2 in H x 117.7 in W
Height
67.1"
Width
117.7 in
Depth
1"
Diagonal Image Size
135 in
Screen Width
117.7 in
Screen Height
66.2 in

Details

Color
Black
Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
16:9
Standards
NFPA 701 Compliant
Product Type
Projection Screen
Viewing Angle
180°
Fixed Frame
Yes
Front Projection
Yes
Assembled/Unassembled
Assembled
Screen Gain
1
Screen Fabric
AcousticPro UHD
Product Line
Aeon
Assembly Required
Yes
Mounting
Wall Mount

Description

Elite Screens Aeon AUHD Series - 135-inch 16:9, 4K Home Theater Fixed Frame EDGE FREE Borderless Projection Sound Transparent Perforated Weave Projector Screen, AR135H2-AUHD"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.