Zoro Homepage

Aeon Auhd Series, AR150H2-AUHD

  • Mfr # AR150H2-AUHD

  • Zoro # G6210006


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Screen Size
73.6 in H x 130.7 in W
Height
74.5"
Mounting Method
Wall
Standards
NFPA 701 Compliant
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR150H2-AUHD
Zoro #
G6210006
UPC #
848448019570
Country of Origin
China

Dimensions

Screen Size
73.6 in H x 130.7 in W
Height
74.5"
Depth
1"
Diagonal Image Size
150 in
Screen Height
73.6 in
Screen Width
130.7 in

Details

Item
Projector Screen
Mounting Method
Wall
Standards
NFPA 701 Compliant
Aspect Ratio
16:9
Viewing Angle
180°
Product Type
Projection Screen
Front Projection
Yes
Screen Gain
1
Fixed Frame
Yes
Assembled/Unassembled
Assembled
Product Line
Aeon
Screen Fabric
AcousticPro UHD
Mounting
Wall Mount
Assembly Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.