Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AEON CINEGREY 3D

  • Mfr # AR135DHD5

  • Zoro # G612098751


product price: $1,869.99
/ea
Free Shipping & Returns

Key Features

Screen Size
66.7 in H x 118.1 in W
Mounting Method
Wall
Aspect Ratio
16:9
Fixed Frame
Yes
Diagonal Image Size
135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR135DHD5
Zoro #
G612098751
UPC #
-
Country of Origin
China

Dimensions

Screen Size
66.7 in H x 118.1 in W
Diagonal Image Size
135 in
Screen Height
66.7 in
Screen Width
118.1 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Fixed Frame
Yes
Mounting
Wall Mount
Screen Fabric
CineGrey 5D
Product Line
Aeon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.