Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AEON CINEGREY 4D

  • Mfr # AR125H-ATD4

  • Zoro # G212098731


product price: $1,743.99
/ea
Free Shipping & Returns

Key Features

Screen Size
61.3 in H x 109 in W
Height
62.1 in
Width
109.8 in
Mounting Method
Wall
Includes
Aeon CineGrey 4D Projection Screen Black scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR125H-ATD4
Zoro #
G212098731
UPC #
-
Country of Origin
China

Dimensions

Screen Size
61.3 in H x 109 in W
Height
62.1 in
Width
109.8 in
Diagonal Image Size
125 in
Screen Height
61.3 in
Screen Width
109 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
Aeon CineGrey 4D Projection Screen Black scrim
Aspect Ratio
16:9
Series
AT
Fixed Frame
Yes
Mounting
Wall Mount
Screen Fabric
CineGrey 4D AT
Product Line
Aeon CineGrey 4D

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.