Zoro Homepage
This item is Discontinued.
Elite Screens Aeon Clr Series,  AR120H-CLR

Aeon Clr Series, (Discontinued)

  • Mfr # AR120H-CLR
  • Zoro # G5453848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR120H-CLR
Zoro #
G5453848
UPC #
848448019471
Country of Origin
China

Dimensions

Screen Size
58.2 in H x 103.9 in W
Height
59.1"
Width
104.9"
Depth
1"
Diagonal Image Size
120 in

Details

Item
Projector Screen
Mounting Method
Wall
Includes
Screw Driver, White Gloves, Rubber Mallet
Aspect Ratio
16:9
Viewing Angle
180°
Product Type
Projection Screen
Screen Gain
0.6
Front Projection
Yes
Assembled/Unassembled
Assembled
Fixed Frame
Yes

Description

The ELITE SCREENS Aeon Clr Series is a projection screen with a height of 59.1", a width of 104.9", a depth of 1", an aspect ratio of 1899-12-30, and a viewing angle of 180°.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.