Zoro Homepage

Aeon Clr2 Series

  • Mfr # AR103H-CLR2

  • Zoro # G5468925


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49.8 in H x 88.6 in W
Height
50.6"
Width
89.4"
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR103H-CLR2
Zoro #
G5468925
UPC #
848448031466
Country of Origin
China

Dimensions

Screen Size
49.8 in H x 88.6 in W
Height
50.6"
Width
89.4"
Depth
1.3"
Diagonal Image Size
103 in

Details

Item
Projector Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Product Type
Projection Screen
Screen Folding Mechanism
Manual
Fixed Frame
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.