Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens Aeon Series, STT120XWH2-E12 STT120XWH2-E12

Aeon Series, STT120XWH2-E12 (Discontinued)

  • Mfr # STT120XWH2-E12
  • Zoro # G5451766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STT120XWH2-E12
Zoro #
G5451766
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
58.9 in H x 104.5 in W
Diagonal Image Size
120 in

Details

Item
Projector Screen
Mounting Method
Ceiling, Wall
Includes
Mounting hardware kit, Wall mountable remote control cradle, Internal Radio Frequency/Infrared receivers , IR remote, RF remote
Aspect Ratio
16:9
Product Type
Projection Screen
Screen Folding Mechanism
Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.