
Aeon Series, WB60VW1
Mfr # WB60VW1
Zoro # G5473186
product price: $619.00
/ea
Free Shipping & Returns
Key Features
Mounting Method
Wall
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
WhiteBoardScreen Thin Edge WB60VW1 Projection Screen, Standard wall mount brackets, 1 x Heavy-duty pen tray, Dry-erase pens, erasers, Cleaning solution
Product Type
Projection Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB60VW1
Zoro #
G5473186
UPC #
-
Country of Origin
United States
Dimensions
Diagonal Image Size
60 in
Details
Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
WhiteBoardScreen Thin Edge WB60VW1 Projection Screen, Standard wall mount brackets, 1 x Heavy-duty pen tray, Dry-erase pens, erasers, Cleaning solution
Product Type
Projection Screen
Environmental Certification
GREENGUARD Gold, GREENGUARD
Product Line
WhiteBoardScreen Thin Edge
Mounting
Wall Mount
Screen Fabric
VersaWhite
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.