Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CINETENSION 2 13

  • Mfr # TE135HW3

  • Zoro # G512097489


product price: $2,276.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
66.2 in H x 117.7 in W
Height
78.7 in
Width
10.5 ft
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE135HW3
Zoro #
G512097489
UPC #
-
Country of Origin
China

Dimensions

Screen Size
66.2 in H x 117.7 in W
Height
78.7 in
Width
10.5 ft
Diagonal Image Size
135 in
Screen Width
117.7 in
Screen Height
66.2 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
CineTension 3 TE135HW3 Projection Screen Remote Controls Wall box Controller
Features
Plug and Play, HDR Ready
Screen Gain
1.1
Viewing Angle
180°
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount
Product Line
CineTension 3
Screen Fabric
CineWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.