Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CINETENSION 2 WR

  • Mfr # TE110HR3-DUAL

  • Zoro # G212097406


product price: $2,366.99
/ea
Free Shipping & Returns

Key Features

Viewing Angle
150°
Dual Screen
Yes
Screen Gain
0.8
Aspect Ratio
16:9
Height
76.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE110HR3-DUAL
Zoro #
G212097406
UPC #
-
Country of Origin
China

Dimensions

Height
76.4 in
Diagonal Image Size
110 in
Width
113.4 in

Details

Item
Projection Screen
Viewing Angle
150°
Dual Screen
Yes
Screen Gain
0.8
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Product Line
CineTension 3 WraithVeil Dual
Projection Formats
HDTV
Features
Moisture Resistant, HDR Ready, Plug and Play
Includes
CineTension 3 WraithVeil Dual TE135HR3-DUAL Projection ScreenInfrared (IR) and Radio Frequency (RF) Remote ControlsInstallation KitWall Box Controller12-volt Trigger
Screen Fabric
WraithVeil Dual
Mounting
Wall/Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.