Zoro Homepage

CINETENSION 2 WR

  • Mfr # TE120HR3-DUAL

  • Zoro # G612097402


product price: $2,193.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
79.3 in
Width
113.3 in
Mounting Method
Wall, Ceiling
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE120HR3-DUAL
Zoro #
G612097402
UPC #
-
Country of Origin
China

Dimensions

Screen Size
58.8 in H x 104.6 in W
Height
79.3 in
Width
113.3 in
Diagonal Image Size
120 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
16:9
Features
HDR Ready, Wide Viewing Angle, Plug and Play
Includes
Installation Kit, Infrared & Radio Frequency Remote Controls, Wall Box Controller, 12-volt trigger capability.
Screen Folding Mechanism
Electric
Dual Screen
Yes
Projection Formats
HDTV
Screen Gain
0.8
Viewing Angle
150°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.