Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CINETENSION 2 WR

  • Mfr # TE135HR3-DUAL

  • Zoro # G912097515


product price: $2,890.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
66.2 in H x 117.7 in W
Mounting Method
Wall/Ceiling
Includes
CineTension 3 WraithVeil TE135HR3-DUAL Projection Screen Infrared (IR) and Radio Frequency (RF) Remote Controls
Aspect Ratio
16:9
Features
HDR Ready, Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE135HR3-DUAL
Zoro #
G912097515
UPC #
-
Country of Origin
China

Dimensions

Screen Size
66.2 in H x 117.7 in W
Diagonal Image Size
135 in
Screen Width
117.7 in
Screen Height
66.2 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
CineTension 3 WraithVeil TE135HR3-DUAL Projection Screen Infrared (IR) and Radio Frequency (RF) Remote Controls
Aspect Ratio
16:9
Features
HDR Ready, Plug and Play
Projection Formats
HDTV
Screen Folding Mechanism
Electric
Screen Gain
0.8
Viewing Angle
150°
Dual Screen
Yes
Product Line
CineTension 3 WraithVeil
Screen Fabric
WraithVeil Dual
Mounting
Wall/Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.