Zoro Homepage

CINETENSION 2 WR

  • Mfr # TE150HR3-DUAL

  • Zoro # G812097455


product price: $3,276.99
/ea
Free Shipping & Returns

Key Features

Screen Size
73.5 in H x 130.7 in W
Color
Black
Height
86.1 in
Width
11.6 ft
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE150HR3-DUAL
Zoro #
G812097455
UPC #
-
Country of Origin
China

Dimensions

Screen Size
73.5 in H x 130.7 in W
Height
86.1 in
Width
11.6 ft
Diagonal Image Size
150 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall/Ceiling
Features
HDR Ready, Plug and Play
Includes
Infrared (IR) and Radio Frequency (RF) Remote Controls
Aspect Ratio
16:9
Dual Screen
Yes
Viewing Angle
150°
Projection Formats
HDTV
Screen Folding Mechanism
Electric
Screen Gain
0.8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.