This item is Discontinued.

Elite Screens Elite Prime Vision DS110H-ISF 110" Fixed Frame Projection Screen - 16:9 - DarkStar 9 - 53.5" x 96" DS110H-ISF

Elite Prime Vision DS110H-ISF 110" Fixed Frame Projection Screen - 16:9 - DarkStar 9 - 53.5" x 96" (Discontinued)

  • Mfr # DS110H-ISF
  • Zoro # G8867672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS110H-ISF
Zoro #
G8867672
UPC #
848448016838
Country of Origin
China

Dimensions

Screen Size
53.5 in H x 96 in W
Diagonal Image Size
110 in

Details

Item
Projector Screen
Aspect Ratio
16:9
Product Type
Projection Screen
Fixed Frame
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.