Zoro Homepage

DESIGNER CUT 123

  • Mfr # RM-123H-CLR2

  • Zoro # G812097264


product price: $713.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
6 in H x 10.7 in W
Height
60.2 in
Width
107 in
Aspect Ratio
16:9
Features
HDR Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-123H-CLR2
Zoro #
G812097264
UPC #
-
Country of Origin
China

Dimensions

Screen Size
6 in H x 10.7 in W
Height
60.2 in
Width
107 in
Diagonal Image Size
123 in

Details

Item
Replacement Surface
Aspect Ratio
16:9
Features
HDR Ready
Viewing Angle
160°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.