Zoro Homepage

ELITE PROAV EVANESCE PLUS 150I

  • Mfr # IHOME150HW3-E12

  • Zoro # G712097609


product price: $2,894.99
/ea
Free Shipping & Returns

Key Features

Mounting Method
Recessed/In-Ceiling
Includes
Remote Controls, Wall Box Controller, Ceiling Installation kit
Features
HDR Ready
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHOME150HW3-E12
Zoro #
G712097609
UPC #
84844803429
Country of Origin
China

Dimensions

Screen Size
73.5 in H x 130.7 in W
Diagonal Image Size
150 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Remote Controls, Wall Box Controller, Ceiling Installation kit
Features
HDR Ready
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Screen Gain
1.1
Viewing Angle
180°
Screen Folding Mechanism
Electric
Indoor / Outdoor
Indoor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.