Zoro Homepage

ELITE PROAV KESTREL TAB-TENSIO

  • Mfr # PPR133H3-C4D

  • Zoro # G812098759


product price: $5,463.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
65.2 in H x 116.1 in W
Mounting Method
Floor
Aspect Ratio
16:9
Series
Pro
Diagonal Image Size
133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPR133H3-C4D
Zoro #
G812098759
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
65.2 in H x 116.1 in W
Diagonal Image Size
133 in

Details

Item
Projection Screen
Mounting Method
Floor
Aspect Ratio
16:9
Series
Pro
Screen Folding Mechanism
Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.