Zoro Homepage

ELITE PROAV KESTREL TAB-TENSIO

  • Mfr # PPR150H3-C4D

  • Zoro # G912098727


product price: $5,828.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
73.6 in H x 130.7 in W
Mounting Method
Floor
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Diagonal Image Size
150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPR150H3-C4D
Zoro #
G912098727
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
73.6 in H x 130.7 in W
Diagonal Image Size
150 in

Details

Item
Projection Screen
Mounting Method
Floor
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Series
Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.