
Elite ProAV Pro Frame 120" Fixed Frame Projection Screen - 16:9 - CineWhite - 58.8" x 101.1" (Discontinued)
- Mfr # PF120HW2
- Zoro # G5470806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF120HW2
Zoro #
G5470806
UPC #
-
Country of Origin
China
Dimensions
Screen Size
120"
Height
63.5"
Width
105.8"
Depth
1.4"
Diagonal Image Size
120 in
Details
Item
Projector Screen
Aspect Ratio
16:9
Product Type
Projection Screen
Fixed Frame
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.