Zoro Homepage

ELITE PROAV SAKER 150IN DIAG 1

  • Mfr # SK150XHW2-E12

  • Zoro # G912097492


product price: $1,772.99
/ea
Free Shipping & Returns

Key Features

Screen Size
73.5 in H x 130.7 in W
Height
87.9 in
Width
11.2 ft
Mounting Method
Flush
Features
Plug and Play, HDR Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK150XHW2-E12
Zoro #
G912097492
UPC #
-
Country of Origin
China

Dimensions

Screen Size
73.5 in H x 130.7 in W
Height
87.9 in
Width
11.2 ft
Diagonal Image Size
150 in
Screen Height
73.5 in
Screen Width
130.7 in

Details

Item
Projection Screen
Mounting Method
Flush
Features
Plug and Play, HDR Ready
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Electric
Projection Formats
HDTV
Screen Gain
1
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD, GREENGUARD Gold
Product Line
Saker
Mounting
Flush Mount
Screen Fabric
MaxWhite FG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.