Zoro Homepage

ELITE PROAV SAKER PLUS 235IN D

  • Mfr # SK235XHW3

  • Zoro # G912097454


product price: $3,466.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
115.2 in H x 204.8 in W
Color
White
Height
10.5 ft
Width
17.4 ft
Mounting Method
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK235XHW3
Zoro #
G912097454
UPC #
-
Country of Origin
China

Dimensions

Screen Size
115.2 in H x 204.8 in W
Height
10.5 ft
Width
17.4 ft
Diagonal Image Size
235 in
Screen Width
204.8 in
Screen Height
115.2 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Viewing Angle
180°
Screen Gain
1
Screen Folding Mechanism
Electric
Environmentally Friendly
Yes
Mounting
Ceiling Mount
Environmental Certification
GREENGUARD Gold
Product Line
Saker Plus
Screen Fabric
MaxWhite FG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.